Shop All Bluetooth & Smart Speakers
This Product is Discontinued
Naxa
Portable BT Speaker Blue, NAS3061ABLUE (Discontinued)
Mfr # NAS-3061A-BLUE
Zoro # G4287858
This Product is Discontinued
Key Features
- Color Blue
- Features USB Charging Port, Wireless Audio Stream, Bluetooth Pairing, Power Bank
- Height 6.5"
- Width 3"
- Depth 3.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naxa
- MFR # NAS-3061A-BLUE
- Zoro # G4287858
- UPC # 840005009246
- Country of Origin Unknown
- Category Bluetooth & Smart Speakers
Dimensions
Height | 6.5" |
Width | 3" |
Depth | 3.4" |
Details
Color | Blue |
Features | USB Charging Port, Wireless Audio Stream, Bluetooth Pairing, Power Bank |
Power Source | Battery |
Product Type | Speaker System |
Portable | Yes |
Compatibility | Smartphone, Tablet, Bluetooth Enabled Devices |
Description
The 4-in-1 Naxa's Portable Bluetooth Stereo Speaker Entertainment Pack (NAS-3061) is the perfect entertainment pack for music lovers. This entertainment bundle comes with a high-quality mini Bluetooth speaker with two 50mm full-range drivers, portable USB battery pack, headphones, and earphone. The soft-cushioned headphones and earphones gives you sturdy housing fit that snug and block out all distractions, giving exceptional comfort over prolonged usage. Save battery life and listen to music nonstop with the convenient 2,200mAh portable USB battery pack.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.