Shop All Bluetooth & Smart Speakers
Naxa
MP3/CD Classic Bluetooth Boom Box
Mfr # NPB-267
Zoro # G9483389
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Bluetooth
- Battery Included No
- Product Type Radio/CD Player BoomBox
- Auxiliary Input Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Naxa
- MFR # NPB-267
- Zoro # G9483389
- UPC # 840005009659
- Country of Origin China
- Category Bluetooth & Smart Speakers
Details
Features | Bluetooth |
Battery Included | No |
Product Type | Radio/CD Player BoomBox |
Auxiliary Input | Yes |
Description
The Naxa MP3/CD Classic Bluetooth Boom Box is the perfect portable boom box for taking anywhere. With a classic traditional boom box shape and added Bluetooth technology, this system can play almost any type of file or device you can imagine. It plays MP3, CD and CD-R/RW from a USB, CD or Bluetooth streaming. It also features AM/FM radio so the possibilities are endless.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah UPS Battery Replaces 35w EnerSys Datasafe NPX-35T (ML8-121102)
- NEXTGEN MECS-BLK-001 Mobo Chair Mount Ergo Keyboard And Mouse Tray System (NE572242)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Battery for Kawasaki 400 KAF400, Mule 600, 610 '05-13 (YTX14AH4)
- MIGHTY MAX BATTERY 12V 2A CHARGER-MAINTAINER for 12V 10AH Emergency Exit Lighting Battery (MAX3497432)
- AMPD Blast G6 8Watt Bluetooth Speaker with Microphone and Remote Red (AA-JAMSPEAK-BLASTG6-RED)
- CREATIVE LABS Creative Labs MF1695AA000 V2 2.0 USB Powered Desktop Speakers (MF1695AA000)
- BOSS AUDIO 4" Weatherproof Bluetooth ATV/UTV/Waketower Audio System, Black (BM40AMPBT)
- TD SYNNEXRPORATION Google Nest Mini Chalk (GA00638-US)
- JBL Boombox 3 Bluetooth Speaker, Black (JBLBOOMBOX3BLKAM)
- JBL Xtreme 3 Waterproof Bluetooth Speaker, Black Camo (JBLXTREME3CAMOAM)
- SPRACHT blunote 2 Portable Wireless Bluetooth Speaker, Black/Silver (WS4014)
- Naxa Bluetooth & Smart Speakers