Shop All Microscope Accessories
Naxa Electronics
Naxa RA50128 Ncv - 6000 Portable HD Dash Cam
Mfr # RA50128
Zoro # G504140094
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Naxa Electronics
- MFR # RA50128
- Zoro # G504140094
- UPC # 840005013199
- Country of Origin China
- Category Microscope Accessories
Description
Features
- Recording resolutions of 1280 x 960, 720 x 480, 640 x 480q
- Records up to 14 hours endless loop with microSD(TM) Card Auto video & audio recording when car starts up
- 2 built-in LEDs for improved night vision Supports HDMI(R) HD video transmission, loop recording, antishake & G-sensor motion detection
- Built-in 1,000mAh rechargeable battery
- built-in microphone, 12V
- 24V car charger
- car mount
- charging cable
- warranty card & instruction manual
- Size: 2.4"
- Lens viewing angle: 140deg
- Weight: 2.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Bottle, Wide Mouth, 500 mL, 16 oz., PK12 (301605-0016)
- PERKIN ELMER Cadmium, Lumina Hollow Cathode Lamp (N3050115)
- SCOTTS GROWING MEDIA 40LB Top Soil (71140180)
- AMSCOPE 100 Biology Prepared Microscope Slides - SET E, Blank Slide Coverslip Set and Pipettes (PS100E-72P100S22-50PP)
- GRACE BIO-LABS JTR Press-to-Seal Silicone Isolator, 2.0mm Thick, 20mm Diameter, 25/pk, 25PK (141312)
- LW SCIENTIFIC Microscope Service Kit (MSP-PSK7-7777)
- AMSCOPE 0.65X C-mount Camera Adapter for Microscopes with CX Photo-port (AD-C65-CX)
- AMSCOPE 50mm Ring Adapter for Stereo Microscopes (AD-50)
- AMSCOPE 150W Fiber Optic Microscope Ring Light Illuminator for Stereo Microscopes (HL250-BR)
- AMSCOPE 0.5X to 2X Barlow Lens Set For SM Series Stereo Microscopes (48mm) (SMSET-0520)
- AMSCOPE 96 LED Ring Light For Single Zoom Microscopes (LED-96S)
- Naxa Electronics Microscopes