Shop All Movies
Naxa Electronics
NAXA NVP-1000 LCD Projector - Black - 800 x 480 - Front - 1080p - 20000 Hour Normal ModeWVGA
Mfr # NVP-1000
Zoro # G504035413
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.2"
- Depth 8"
- Width 6"
- Maximum Diagonal Image Size 12.50 ft
- Speaker Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naxa Electronics
- MFR # NVP-1000
- Zoro # G504035413
- UPC # 840005015582
- Country of Origin China
- Category Movies
Dimensions
Height | 3.2" |
Depth | 8" |
Width | 6" |
Maximum Diagonal Image Size | 12.50 ft |
Details
Speaker Included | Yes |
Output Scan Format | 1080p |
Normal Mode Lamp Life | 20000 Hour |
Native Resolution | 800 x 480 |
Graphic Mode | WVGA |
Lamp Type | LED |
USB | Yes |
Product Type | LCD Projector |
HDMI | Yes |
Product Color | Black |
Video Signal Standard | HDTV |
Number of Lamps | 1 |
Operating Power Consumption | 50 W |
Contrast Ratio | 20.8340277777778 |
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Specifications- Product Type: LCD Projector
- Projection Method: Front
- Maximum Diagonal Image Size: 12.50 ft
- Number of Lamps: 1
- Lamp Type: LED
- Normal Mode Lamp Life: 20000 Hour
- Native Resolution: 800 x 480
- Graphic Mode: WVGA
- Native Aspect Ratio: 16:10
- Contrast Ratio: 500:1
- Video Signal Standard: HDTV
- Output Scan Format: 1080p
- HDMI: Yes
- USB: Yes
- Operating Power Consumption: 50 W
- Height: 3.2"
- Width: 6"
- Depth: 8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Long Way LW-6FM18AJ (ML18-12F25)
- MONOPRICE Elements 28 inch Speaker Stand with Cable Management (Pair) (39494)
- ASUS Chromebook Flip CR1 11.6 in. Touchscreen Convertible Chromebook (CR1100FKA-YZ142T)
- ANTAIRA Industrial Dual Radio IEEE 802.11a/b/g/n/ac Wireless Access Point/Client/Bridge/Repeater/Router (ARS-7235-AC)
- DELL PERIPHERALS Dell Peripherals 492-BBUU 45W AC Adapter USB Type C (492-BBUU)
- KJB SECURITY KJB Security Products DD3100 RF Detector Device Simple (DD3100)
- ACCENTRA Paper Pro Accentra Inc PPR1610 Paperpro Long Reach Stapler (PPR1610)
- GEFEN Gefen U78544 DVI Detective Plus (EXT-DVI-EDIDP)
- HOMEWEAR Homewear 1166M Metal Tool Kit with Wood Box - 16 Piece (1166M)
- K&S ENGINEERING K&S Engineering K Plus S9709 4 x 36 Brass Strip (K+S9709)
- Naxa Electronics Movies