Shop All Radios
Naxa Electronics
Naxa NS-443 CD Microsystem with Bluetooth
Mfr # NS-443
Zoro # G604173701
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Naxa Electronics
- MFR # NS-443
- Zoro # G604173701
- UPC # 840005015407
- Country of Origin China
- Category Radios
Description
Ready to get the party started Take a look at the Naxa CD Microsystem with Bluetooth! Wireless Bluetooth functionality lets you stream all your favorite music from external media devices with ease.
Features- Tune in to favorite local radio stations with the digital tuning AM/FM stereo radio function
- User-friendly, top loading CD player offers a programmable memory of up to 20 tracks for optimal convenience
- LCD display screen offers a clear, legible user interface for CD/Radio/Clock functions
- Listen to music privately in high-quality audio without distractions thanks to headphone input
- Manually connect external media devices with seamless connection via the auxilliary input
- Easily programmable single alarm function offering CD, Radio or Buzzer settings
- AC Power Cord, Remote, And User Manual
- Height: 3.3 in.
- Length: 6.7 in.
- Width: 7.1 in.
- Weight: 6.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH Wheelchair Scooter Battery Replaces 35ah Excel XL-U1 (ML35-12645)
- DETECTAMET Detectable Swipecard Holder, Plastic, Blue, PK50 (212-A65-A56-P01)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement for APC SMART UPS BACK RBC 17 Battery (ML8-121146)
- VERBATIM CD/DVD Slim Case, PK50 (94178)
- NAXA ELECTRONICS 9 in. Portable TV Digital Multimedia Player (NT-90)
- PEAVEY ELECTRONICS Peavey Electronics TRACEELF 200 watt Micro Bass Amplifier Head (TRACEELF)
- JENSEN Portable AM/FM Radio-Blue (MR-750-BL)
- ETON WTHR ALRT RADIO FLASHLGT (ARCFRX3+WXR)
- GPX Portable AM/FM Armband Radio (R300B)
- PYLE Portable Wireless BT Cassette Player - Lid Switcher, AUX Port w/ LED Indicator (PCASRSD18BT)
- JENSEN Portable AM/FM Radio-Black (MR-750-BK)
- Naxa Electronics Radios