NAXA NS-441 Digital CD Microsystem
Mfr # NS-441
Zoro # G104053480
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naxa Electronics
- MFR # NS-441
- Zoro # G104053480
- UPC # 840005014530
- Country of Origin China
- Category CD & Tape Players
Description
Enjoy CDs and radio from any room at home with Naxa's Digital CD Microsystem with Bluetooth (NS-441). This top-loading microsystem has user-friendly features such as analog tuning with digital read out and an LCD style display. Wirelessly stream media from external devices via Bluetooth, laying a full spectrum of entertainment options right at your fingertips. Listen to all of your favorite CDs in high-quality audio whenever you please. Tune in on your local radio stations with just the click of a button, also provides you with digital preset tuning to cycle through your stored stations with ease. Connect manually to the microsystem via the 3.5mm auxiliary port, allowing you to enjoy media from devices that do not offer Bluetooth functionality. Easy tabletop installation has you ready to go in no time.
Specifications- Player/Recorder Type: CD Player
- Number of Tracks: 20
- Media Formats: CD-RW
- Display: LCD
- RMS Output Power: 4.40 W
- Audio Formats: CD-DA
- Bluetooth: Yes
- Remote Control: Yes
- Power Source: AC Adapter
- Input Voltage: 120 V AC
- Height: 3.8"
- Width: 7.3"
- Length: 7.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 15 Inch Portable Speaker (PPHP1542B)
- TRIPP LITE USB Wall Outlet Charger, White (U280-001-W2-HG)
- ILC Replacement for Panasonic Br-cssp (BR-CSSP PANASONIC)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Tomcat MiniMag Series Floor Scrubbers (ML100-12GEL105)
- NAXA ELECTRONICS Nana NPB-268 Portable CD & Cassette Boom box (NPB-268)
- GPX Bluetooth CD Fm Boombox (BCB119B)
- SUPERSONIC Portable Bluetooth Audio System Silver (SC-739BT SLV)
- HAMILTONBUHL AudioMVP Boombox CD/FM/Bluetooth Media Player (HB100BT2)
- GPX Cassette Player with AM/FM Radio (CAS337B)
- JENSEN Wall Mountable Vertical Loading CD Player with Stereo Speakers (JMC-180B)
- JENSEN Portable Stereo CD Player w/AM/FM Sterio (CD-475A)
- Naxa Electronics CD & Tape Players