Shop All Radios
Naxa Electronics
Naxa NR721RD Am-fm Mini Pocket Radio With Speaker -red
Mfr # NR721RD
Zoro # G404156133
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source Battery
- Number of Speakers 1
- Color Red
- Height 3.9"
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Naxa Electronics
- MFR # NR721RD
- Zoro # G404156133
- UPC # 840005005774
- Country of Origin China
- Category Radios
Dimensions
Height | 3.9" |
Width | 1" |
Battery Size | AAA |
Details
Item | Radio Tuner |
Power Source | Battery |
Number of Speakers | 1 |
Color | Red |
Number of Batteries | 2 |
Total Number of Audio Out Ports | 1 |
Sound Mode | Mono |
Minimum Frequency (AM) | 530 kHz |
Frequency Band Type | AM |
Maximum Frequency Response | 108 MHz |
Maximum Frequency (AM) | 1.60 MHz |
Minimum Frequency (FM) | 88 MHz |
Description
Am/fm Mini Pocket Radio
Built-in Speaker
Includes Carrying Case & Stereo Earphones
Requires 2 Aaa Batteries
Red
Upc : 840005005774
Shipping Dimensions : 8.50in X 5.50in X 1.50in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Workstream by Wireless Omni Directional USB Conference Room Mic and Sp (35521)
- AIPHONE Master Station, 15VAC, 2 Conductors (DB-1SD)
- BATTERY CLERK AJC® Ritar RT645 Sealed Lead Acid - AGM - VRLA Battery (RITAR-RT645)
- DURACELL Lithium 1632 3 V 137 Ah Medical Battery 1 pk (DL1632BPK)
- NAXA ELECTRONICS 9 in. Portable TV Digital Multimedia Player (NT-90)
- GPX Portable Radio Am/Fm (R633B)
- MONOPRICE Unity 100-Watt Bridgeable Power Amp (18513)
- GEMINI Dual 15" LED Bluetooth Powered Speaker (AS-215BLU-LT)
- GEMINI Professional Power Amp (5,000 Watts) (XGA-5000)
- PROPAC AM/FM RADIO W / SPEAKER (2-AAA BATTERY STYLE) (D1200)
- JENSEN Portable AM/FM Radio-Green (MR-750-GR)
- Naxa Electronics Radios