Shop All DVD Players
Naxa Electronics
Naxa NPB428 Portable Cd-mp3 Player With Am-fm Radio; Detachable Speakers; Remote & Usb Inputs
Mfr # NPB428
Zoro # G204155947
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8.9"
- Width 8.9"
- Depth 8.9"
- Color Black
- Features Bass Boost
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Naxa Electronics
- MFR # NPB428
- Zoro # G204155947
- UPC # 840005005897
- Country of Origin China
- Category DVD Players
Dimensions
Height | 8.9" |
Width | 8.9" |
Depth | 8.9" |
Details
Item | Mini Hi-Fi System |
Color | Black |
Features | Bass Boost |
Number of Batteries | 8 |
Player/Recorder Type | CD Player |
RMS Output Power | 5 W |
Number of Cassettes | 1 |
Speaker Configuration | 2 |
Operating Power Consumption | 20 W |
Audio Formats | MP3 |
Crossover Type | 3-way |
Display | LCD |
Remote Control | Yes |
Input Voltage | 110 V AC |
Media Formats | Analog Magnetic |
Number of Discs | 1 |
USB | Yes |
Power Source | AC Adapter |
Description
Portable, Top-loading Mp3/cd Player
Am/fm Stereo Radio Cassette Player/recorder
Twin Detachable Speakers
Lcd Display
Bass Boost System
Aux Input
Usb Input
Headphone Input
110v/220v Dual Voltage Operation
2-way Power: Dc Battery Power & Ac Power
Includes Full-function Remote
Upc : 840005005897
Shipping Dimensions : 19.60in X 9.90in X 9.60in
Estimated Shipping Weight : 11.2216
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 4'' 200 Watt Black Mini Cube Bookshelf Speaker In Black(Pair) (PCB4BK)
- MOTOROLA Dust Cover, 2" L, Plastic (PMLN6066)
- SOLO Sleeve, f/ 15.6" Laptop, 16-1/4"Wx1"Lx11-1/4"H, Gray (USLUBN10510)
- COMMSCOPE Replacement for Commscope 553481-1 (553481-1 COMMSCOPE)
- CONTINUUS DVD Player, 1-3/4" Depth, 6-9/64" H (CA-200DVD)
- HAMILTON ELECTRONICS (HE) CORPORATION Hamilton Electronics LCAS2 AudioStar ALPHA - 6 Station Listening Center (LCAS2)
- MAXELL DVD Lens Cleaner (190059)
- CONTINUUS DVD Bottom Mount, Black, 8" Overall H (CAM-200B-100)
- GPX Dvd Player Single 2Ch (D200B)
- LG ELECTRONICS GP65NS60 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive (GP65NS60)
- MARTIN RANGER HD Dvd 950 Pro Professional Karaoke Player (DVD950PRO)
- Naxa Electronics DVD Players