Shop All Radios
Naxa Electronics
Naxa NPB251RD Portable Cd Player With Am-fm Radio -red
Mfr # NPB251RD
Zoro # G604155998
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Battery
- Number of Speakers 2
- Auxillary Input Yes
- Color Red
- Height 5.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Naxa Electronics
- MFR # NPB251RD
- Zoro # G604155998
- UPC # 840005005392
- Country of Origin China
- Category Radios
Dimensions
Height | 5.8" |
Width | 9" |
Depth | 8.1" |
Battery Size | C |
Details
Item | Radio/CD Player BoomBox |
Power Source | Battery |
Number of Speakers | 2 |
Auxillary Input | Yes |
Color | Red |
Speakerphone | Integrated |
Features | Telescopic Antenna |
Number of Batteries | 6 |
Input Voltage | 120 V AC |
Disc Capacity | 1 |
Audio Formats | CD-DA |
Media Formats | CD-RW |
Frequency Band Type | AM/FM |
Screen Type | LED |
RMS Output Power | 2.40 W |
Number of Programmable Tracks | 19 |
Audio Decoding | Stereo |
Description
Portable, Top-loading Cd Player
Am/fm Stereo Radio
16/19 Track Programmable Memory
Led Digital Display
Soft Eject Cd Cover
Play/pause, Skip/search & Repeat Functions
Aux Input
Telescopic Antenna
Dynamic High Performance Speakers
2-way Power: Dc Battery Power & Ac Power
Red
Upc : 840005005392
Shipping Dimensions : 9.40in X 9.00in X 6.40in
Estimated Shipping Weight : 3.2617
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for B&B Hr9-6 Battery (HR9-6 BATTERY B&B)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Ritar RT645 + 6V Charger (ML4-6CHRGR129)
- DURACELL Coppertop 9-Volt Alkaline Batteries Carded (MN1604BZ)
- DIVERSIFIED PLASTICS Diversified Plastics EZ180240M E-Z Access Panel With Lock - 18" x 24" (EZ180240M)
- NAXA ELECTRONICS 9 in. Portable TV Digital Multimedia Player (NT-90)
- EDIFIER R1850DB 70-Watt-RMS Amplified Bluetooth Bookshelf Speaker System with Sub Out (4003295)
- PRESIDENT President Johnson II 12-24 Volt CB Radio (JOHNSON II)
- PHILIPS Voice Tracer 4110 Digital Recorder, 8 GB, Silver (DVT4110)
- SANGEAN Sangean SR-36 AM & FM Pocket Radiowith tuning (SR-36)
- SUPERSONIC Supersonic Sc-1105 Am/fm Band Radio (SC-1105)
- CROSLEY Crosley AC20 Record Cleaning Kit (AC20)
- Naxa Electronics Radios