Shop All Earbuds & Headphones
Naxa Electronics
Naxa NE-965 BLACK Bluetooth Headphones; Black
Mfr # NE-965 BLACK
Zoro # G704173205
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naxa Electronics
- MFR # NE-965 BLACK
- Zoro # G704173205
- UPC # 840005012093
- Country of Origin China
- Category Earbuds & Headphones
Description
Our high-performance audio products are engineered with all the energy, emotion and detail of every recording. Our headphones and audio systems reproduce your favorite music with smooth, powerful bass, stunningly precise mids and an energized high-end. We perfectly combine form and function in every design across every category. Our products are sustainably crafted from earth-friendly materials including our exclusive fabric, cotton and canvas textiles, and recycled plastics, recyclable metals, bamboo, and Forest.
Features- Wireless on-ear headphones
- Rechargeable Li-ion battery
- Provides up to 6 hours of play time
- Call-redial-volume controls
- Built-in microphone
- Color: Black
- Frequency: 20 - 20,000 Hz
- Power Input: 5V
- Power Connector: Micro USB
- Driver Diameter: 40 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Tadiran Tl-5902/s (TL-5902/S TADIRAN)
- EXELL BATTERY 3V Lithium PLC Computer Backup Battery COMP-29-3 Replaces CR17335SE-FT (EBPLC-29-3)
- YEALINK Stand for T46 series (STAND-T46)
- DURACELL Specialty High-Power Lithium Battery, 245, 6V (DL245BPK)
- SPRACHT ZuM Maestro HS-2060, Monaural, Over the Head Headset (HS2060)
- KOSS Earbud On-Ear Black Ke5K (191651)
- CALIFONE LISTENING CENTER - SPIRIT SD - 4-PERSON - 1886PLC (1886PLC)
- GENERAC 3.5mm Jack To 2.5mm Plug Stereo Headset Adapter (190 0410)
- KOSS Earbud On-Ear White (183715)
- CALIFONE Deluxe Mono Headphone, Fixed Coiled Cord (2924AVP)
- ILIVE Truly Wireless Bluetooth Sweatproof Earbuds w/Charging Case (IAEBT40B)
- Naxa Electronics Earbuds & Headphones