Shop All Earbuds & Headphones
Naxa Electronics
Naxa NE-962 BLACK Bluetooth Headphones; Black
Mfr # NE-962 BLACK
Zoro # G304173179
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naxa Electronics
- MFR # NE-962 BLACK
- Zoro # G304173179
- UPC # 840005012130
- Country of Origin China
- Category Earbuds & Headphones
Description
Our high-performance audio products are engineered with all the energy, emotion and detail of every recording. Our headphones and audio systems reproduce your favorite music with smooth, powerful bass, stunningly precise mids and an energized high-end. We perfectly combine form and function in every design across every category. Our products are sustainably crafted from earth-friendly materials including our exclusive fabric, cotton and canvas textiles, and recycled plastics, recyclable metals, bamboo, and Forest.
Features- Wireless on-ear headphones
- Rechargeable Li-ion battery
- Provides up to 4 hours of play time
- Call-redial-volume controls
- Built-in microphone
- Color: Black
- Frequency: 20 - 20,000 Hz
- Power Input: 5V
- Power Connector: Micro USB
- Driver Diameter: 40 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ikusi Bt24ik (BT24IK IKUSI)
- SOLAHD Power Supply 24V, 50W, 2.1A (SVL224100)
- MIGHTY MAX BATTERY 12V 8AH SLA Battery replaces WKA12-8F2 DJW12-8HD TPH12080 F2 - 2 Pack (ML8-12MP211646)
- CENTON 10 X 8Gb Pro Usb Drive -Grey (DSP8GB10PK)
- NAXA ELECTRONICS Naxa NE-965 BLACK Bluetooth Headphones; Black (NE-965 BLACK)
- ILIVE Truly Wireless Earbuds with Recharge Cas (IAEBT209B)
- ISOTUNES PRO 2.0 Noise-Isolating Bluetooth Earbud (IT-29)
- 3M PELTOR Peltor X3A Hearing Protector Headset (2407104)
- ADESSO Stereo USB Gaming Hdset Mic, XTREAMG2 (Xtream G2)
- EVOLVE USB-C Hi-Fi Headphones (EV2662954)
- ILIVE Truly Wireless Bluetooth Sweatproof Earbuds w/Charging Case (IAEBT40B)
- Naxa Electronics Earbuds & Headphones