Shop All Bluetooth & Smart Speakers
Naxa Electronics
Naxa NDS-1533 15 in. Portable Bluetooth Party Speaker
Mfr # NDS-1533
Zoro # G703777725
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Naxa Electronics
- MFR # NDS-1533
- Zoro # G703777725
- UPC # 840005015667
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Get the party started with the Naxa Portable 15 In. Bluetooth Party Speaker with Disco Light. It wirelessly streams all your favorite music via Bluetooth. You can even connect 2 speakers wirelessly with a single Bluetooth source.
Features- Wirelessly streams media content via Bluetooth(R)
- Connects to other Naxa NDS-1233 TWS speakers allowing user to sync speakers up to 33 ft. from each other
- LED display makes for an easy-to-use user experience
- Disco light
- Full-frequency speakers pump out room-filling, high-quality audio with ease
- USB and micro SD Card inputs
- Manually connect external media devices via auxiliary input
- FM tuner
- Fully control entertainment experience with 5 control knobs
- Built-in trolley and wheels for easy mobility
- Wired Microphone, Remote, Power Adapter, And User Manual
- Size: 15 in.
- Average Battery Life: 2 hr
- Output Power: 5 watts
- FM Radio Yes/No: Yes
- Volume Control Yes/No: Yes
- Wireless Yes/No: Yes
- Connection Type: Microphone Input , TF Card, USB, 3.5 mm Audio Cable AUX IN port
- Connectivity: Bluetooth
- Power Source: Battery
- Wireless Source: Bluetooth
- Wireless Range: 33 ft.
- Woofer Size: 15"
- Height: 25.6 in.
- Length: 16 in.
- Width: 13.5 in.
- Weight: 57.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CETIS Wall Mount Kit, Ash (WMK-08(AS))
- OTTERBOX Defender Pro Case For Google Pixel 7 , Black (77-89932)
- MIGHTY MAX BATTERY 24V 5A Battery Charger for Electric Wheelchair Jet 3 Ultra (MAX3496943)
- MIGHTY MAX BATTERY 6V 4.5Ah Battery for CHLORIDE, 1000010149,1000010162,1000001067 4 Pack (ML4-6MP4810665)
- NAXA ELECTRONICS Naxa NAS-3103 Waterproof Bluetooth Speaker (NAS-3103)
- SONDPEX Sondpex CSF-E65B Bluetooth Active Speaker System - AM; FM Radio & Digital Player (CSF-E65B)
- JBL Party Box Encore Essential Bluetooth Speaker, Black (JBLPBENCOREESSAM)
- S&G TOOL AID CORPORATION S & G Tool Aid 28200 12-24-42 Volt Circuit Tester (TA28200)
- IMICRO iKANOO BT012 Wireless Bluetooth/Wired 3.5mm Portable Speaker (BT012-SILVER)
- DOLPHIN AUDIO Portable 40-Watt-Continous-Power Bluetooth Speaker with Lights and Microphone (KP-80)
- MINIMINI Bottle Bluetooth Speaker (MI3594566)
- Naxa Electronics Bluetooth & Smart Speakers