Shop All DVD Players
Naxa Electronics
Naxa ND856 High-resolution 2-channel Progressive Scan Dvd Player With Usb Input
Mfr # ND856
Zoro # G604156056
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.6"
- Width 8.9"
- Depth 7.9"
- Color Black
- Video Formats DVD Video
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naxa Electronics
- MFR # ND856
- Zoro # G604156056
- UPC # 840005006962
- Country of Origin China
- Category DVD Players
Dimensions
Height | 1.6" |
Width | 8.9" |
Depth | 7.9" |
Details
Item | DVD Player |
Color | Black |
Video Formats | DVD Video |
Media Formats | CD-R |
Scanning Modes | Progressive Scan |
Input Voltage | 120 V AC |
Number of Discs | 1 |
USB | Yes |
Audio Formats | WMA |
Certifications & Standards | UL, ETL |
Remote Control | Yes |
Composite Video | Yes |
Description
Features Usb Input
Includes Digital Audio Output, A/v Jacks & A/c Cable
Includes Remote
Upc : 840005006962
Shipping Dimensions : 9.80in X 9.40in X 3.00in
Estimated Shipping Weight : 2.25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for JBL 6132a-jbltrip Battery (6132A-JBLTRIP BATTERY JBL)
- ILC Replacement for Scherr Tumico 48-7747-00 replacement light bulb lamp (48-7747-00 SCHERR TUMICO)
- RIDGID Battery, 14.4V 2.6Ah (12683)
- SPRACHT ZuM Maestro SPT-HS2020, Monaural, Over the Head Headset (HS2020)
- DPI DVD PlayerHDMI (DH300B)
- MAXELL DVD Lens Cleaner (190059)
- SPARK 2-Channel Dvd Player (SP807542)
- HAMILTON ELECTRONICS (HE) CORPORATION Hamilton Electronics LCAS2 AudioStar ALPHA - 6 Station Listening Center (LCAS2)
- SUPERSONIC Supersonic SC-38HT 5.1 Channel DVD Home Theater System with Karaoke Function (SC-38HT)
- LG ELECTRONICS GP65NB60 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive (GP65NB60)
- HAMILTON ELECTRONICS (HE) CORPORATION Hamilton Electronics 5050ULTRA AudioStar Boombox Radio (5050ULTRA)
- Naxa Electronics DVD Players