Naxa NCV-6001 Portable HD Video Dash Camera
Mfr # NCV-6001
Zoro # G404049985
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naxa Electronics
- MFR # NCV-6001
- Zoro # G404049985
- UPC # 840005013205
- Country of Origin China
- Category Point-and-Shoot Cameras
Description
Record your drives with Naxa's Portable HD Video Dash Cam (NCV-6001). This dash cam's 120-degree wide-angle lens will catch everything on video, from the moment you start your car up till you turn it off. All recordings are viewable in high-quality, HD video on the mounted 2.5" display. Built with a 270-degree swivel functionality, you can even customize what direction you want to record in, should the need arise. This dash cam can hold up to 14 hours of video on its MicroSD card. The dash cam records with loop recording, meaning it continuously rewrites itself after the 14 hour mark is lapsed. As added safety features, it also comes with LED night vision lights and a G-sensor for motion detection, ensuring that you're covered for accidents day or night.
Features- Portable Hd Video Dash Camera
- 2.5 inch LCD Display
- 120 degree Wide-Angle lens with 270 degree swivel
- Record up to 14 hours endless loop with MicroSD (Max. support 32GB - not included)
- Auto video and audio record when car starts up
- Built-in LED lights for improved night vision
- Supports HDMI HD video transmission, loop recording, anti-shake and motion detection (G-Sensor)
- Weight: 3.94 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON DECORA RCKR 3WAY 15A WH (05643-0WS)
- BATTERY CLERK AJC® Interstate SEC0905 SLA Rechargable 6V 4.5Ah Emergency Light Battery (INTERSTATE-SEC0905 SLA RECHARGABLE)
- POWERSTAR Replacement Battery Ml7-12-12 Volt 7.2 Ah Sla Battery (PS12-9-03)
- EDGE MEMORY 2Gb Diskgo C2 Usb Flash Drive (PE233112)
- DISNEY, NICKOLODEON, CRAYOLA 20MP Game Call Trail Camera (SG2060-K)
- COLEMAN XtremeTrail 20.0-Megapixel 1080p HD Camera (CHD200)
- FOTODIOX Fotodiox Freeflight-Moto-Mk2-Gimbal Freeflight Moto MkII - 3-Axis Handheld Gimbal Stabilizer for Gopro HERO; Smartphone & IPhone (Freeflight-Moto-Mk2-Gimbal)
- MINOLTA MND20 16x Digital Zoom 44 MP/2.7K Quad HD Digital Camera Silver (MND20-S)
- MINOLTA MND50 16x Digital Zoom 48 MP/4K Ultra HD Digital Camera Blue (MND50-BL)
- FUJIFILM QuickSnap Flash 400 Single-Use Disposable Camera with Flash Single Camera (7033661)
- INVID TECH Digital Camera, 2 MP (PAR-VARITURRETA)
- Naxa Electronics Point-and-Shoot Cameras