Shop All Bluetooth & Smart Speakers
Naxa Electronics
Naxa NAS-3103 Waterproof Bluetooth Speaker
Mfr # NAS-3103
Zoro # G703787144
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naxa Electronics
- MFR # NAS-3103
- Zoro # G703787144
- UPC # 840005014714
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Waterproof Bluetooth Speaker
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you’re still stuck at the basics.
Features- Wirelessly connect to smartphones, MP3 player, and other Bluetooth-enabled devices to stream high-quality audio with optimal convenience
- Hands-free functionality allows you to have crystal-clear conversations with friends and family through the speaker while paired with your smartphone
- Built to be user friendly, the LED indicator light keep you clued in on the status of the device at all times
- Easy-access, Micro-USB port makes for a hassle-free charging experience
- USB charge cable
- User manual
- Output: 5W
- Frequency: 275Hz-20KHz
- Audio Format Support: MP3
- Wireless Source: Bluetooth
- Microphone: Yes, Built-in
- Battery Type: Rechargeable (1000 mAh)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Battery for Criticare Systems 506 PULSE OX (ML4-6917111111114)
- RAYOVAC BATTERY ALKALINE 9V 2PK (A1604-2FUSK)
- ILC Replacement for Motorola Rdu4100 TWO WAY Radio Contractor Battery (RDU4100 TWO WAY RADIO CONTRACTOR BATTERY MOTOROLA)
- MONOPRICE CPU Cord Adapter, M1-D-(P&D) M/HDMI F (2689)
- TUNES2GO Rugged Rocker Waterproof Bluetooth Speaker, Beach Camouflage (WBS-GBC)
- IHOME Waterproof Swivel Wall Mountable 4Outdoor Bluetooth Speaker Pair White (IHSI-W400BT-PR-WHT)
- SONDPEX Sondpex CSF-E65B Bluetooth Active Speaker System - AM; FM Radio & Digital Player (CSF-E65B)
- TECHNICAL PRO Technical Pro h12x500ubt Digital Hybrid Amplifier; Preamp & Tuner With 12 Speaker Output (h12x500ubt)
- ILIVE 15-In. 9-Watt Portable Rechargeable Bluetooth Speaker/Sound Bar with Speakerphone and Party Plus (ISB150B)
- ILIVE GPX Wireless Bluetooth Mini Projector with Bluetooth (PJ609B)
- BEFREE SOUND 10 In. Party Lights Triple Subwoofers Bluetooth Portable Speaker (BFS-6700)
- Naxa Electronics Bluetooth & Smart Speakers