Shop All Bluetooth & Smart Speakers
Naxa Electronics
Naxa NAS-3084 RED LED Bluetooth Boom Box; Red
Mfr # NAS-3084 RED
Zoro # G304048439
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Naxa Electronics
- MFR # NAS-3084 RED
- Zoro # G304048439
- UPC # 840005011782
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Many people will have a passion for music and hope to share with the world through high quality audio speakers. Keeping this passion as an idea We began with a small operation and it has since grown to international stature of audio and video products which use at home, in the car and in business environments. We remain passionate about creating an unbeatable entertainment experience.
Features- Portable audio system with LED lights
- Fun multicolor LED effects on the speaker driver
- Built-in rechargeable battery
- 3.5 mm AUX connector
- FM radio
- Play music wirelessly
- Plays MP3s from USB or microSD cards
- Powerful stereo speakers and dedicated subwoofer
- Color: Red
- Frequency: 150 - 18,000 Hz
- Power Input: 5V
- Speaker Output: 5W
- Memory Support: USB, microSDHC
- Audio Format Support: MP3
- Tuners: FM
- Input Sources: 3.5 mm AUX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM DRIVE, USB, PNSTRIPE, 32GB, 10 PK (VER70062)
- MIGHTY MAX BATTERY 12V 9Ah Compatible Battery for RBC17 APC / UPS (ML9-12123)
- ZEUS BATTERY PRODUCTS 1.5V 9V Alkaline, 10PK (ZEUS 9V)
- TRIPP LITE CABLE, HDMI, HD4K X 2K, BK, 25' (TRPP569025)
- NAXA ELECTRONICS Naxa NAS-3103 Waterproof Bluetooth Speaker (NAS-3103)
- BILLBOARD Water-Resistant Bluetooth Speaker, Blue (BB742)
- INTELLIGENT GALAXY Lexon mino travel sized, wirelessly charged speaker (IG-LM)
- JBL Clip 4 Waterproof Bluetooth Speaker, Red (JBLCLIP4REDAM)
- S&G TOOL AID CORPORATION S & G Tool Aid 28200 12-24-42 Volt Circuit Tester (TA28200)
- JBL Flip 6 Waterproof Bluetooth Speaker, Red (JBLFLIP6REDAM)
- JBL Party Box On the Go Bluetooth Speaker, Black (JBLPARTYBOXGOBAM)
- Naxa Electronics Bluetooth & Smart Speakers