Shop All Bluetooth & Smart Speakers
Naxa Electronics
Naxa NAS-3084 BLUE LED Bluetooth Boom Box; Blue
Mfr # NAS-3084 BLUE
Zoro # G804048359
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Naxa Electronics
- MFR # NAS-3084 BLUE
- Zoro # G804048359
- UPC # 840005011751
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Many people will have a passion for music and hope to share with the world through high quality audio speakers. Keeping this passion as an idea We began with a small operation and it has since grown to international stature of audio and video products which use at home, in the car and in business environments. We remain passionate about creating an unbeatable entertainment experience.
Features- Portable audio system with LED lights
- Fun multicolor LED effects on the speaker driver
- Built-in rechargeable battery
- 3.5 mm AUX connector
- FM radio
- Play music wirelessly
- Plays MP3s from USB or microSD cards
- Powerful stereo speakers and dedicated subwoofer
- Carrying strap, AUX cable, USB power cable
- Color: Blue
- Frequency: 150 - 18,000 Hz
- Power Input: 5V
- Speaker Output: 5W
- Memory Support: USB, microSDHC
- Audio Format Support: MP3
- Tuners: FM
- Input Sources: 3.5 mm AUX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE A/V Cable, Ultra Slim SVGA M/M, 15Ft (6362)
- SEEK THERMAL XR-Outdoor Thermal Imaging Camera for An (CT-AAA)
- MOTOROLA Magnetic Case for CLP1010e and CLP1080e, Black (PMLN8064)
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (5447)
- NAXA ELECTRONICS Naxa NAS-3103 Waterproof Bluetooth Speaker (NAS-3103)
- PYLE Bluetooth 200W Stereo Amp Receiver with USB and SD Card Readers (PDA6BU)
- ILIVE Wireless Bluetooth Speaker (ISB200B)
- JBL Clip 4 Waterproof Bluetooth Speaker, Red (JBLCLIP4REDAM)
- MILWAUKEE TOOL M18 18V/M12 12V Wireless Jobsite Speaker (ML2891-20)
- BOSS AUDIO Bluetooth All-Terrain Speaker and Amplifier System, 1000 Watts (MC470B)
- JBL Charge 5 Waterproof Bluetooth Speaker, Black (JBLCHARGE5BLKAM)
- Naxa Electronics Bluetooth & Smart Speakers