Shop All TV Antennas
Naxa Electronics
Naxa NAA-308 High-Powered Amplified ATSC; HDTV & FM Antenna - Black
Mfr # NAA-308
Zoro # G904030070
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naxa Electronics
- MFR # NAA-308
- Zoro # G904030070
- UPC # 840005008249
- Country of Origin China
- Category TV Antennas
Description
If you're ready to start viewing local channels using an antenna, the Naxa High-Powered Amplified Antenna is a good, straightforward choice. It can pull in standard definition and high-definition signals from VHF and UHF stations as well as FM radio station broadcasts. Long live the antenna.
Features- Suitable for receiving digital ATSC TV signals on HDTV as well as FM radio
- Tuning control knob
- Tilt adjustment
- Freq ranges VHF 40MHz–230MHz, UHF 470MHz–862MHz
- Color: Black
- Marketing Color: Black
- Weight: 2.8572 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Headset, Hi-Fi Headphone (33137)
- ACME ELECTRIC Weather Shield, 3Ph, 30-45kV (WSA1)
- SAFT LS33600BA D Battery 3.6V 1700mAh Lithium replaces 61104501 6EW1 and more (LS33600BA)
- ILC Replacement for Electrolux Ergorapido El1014a Vacuum 2100mah Flat TOP Cell Battery (ERGORAPIDO EL1014A VACUUM 2100MAH FLAT TOP CELL B)
- FIRESTIK Firestik MSM3-B 3 ft. Mobile Scanner Antenna -Black (MSM3-B)
- LAVA LAVA J-POLE J-2012 Universal J-Pole with mounting hardware (J-POLE)
- EVERHARDT Everhardt SNGP4-B 4 ft. Stainless Steel Mirror Mount No Ground Antenna; Black (SNGP4-B)
- DIRECTV Directv DTV36LNB 36 in. Channels Dish Antenna for 50A06B03C01 (DTV36LNB)
- DIGIWAVE Digiwave ANT5006 Digital UHF Outdoor Amplified HDTV Antenna portable for mobile use (ANT5006)
- MIRACLE TV Color Match Indoor HDTV Antenna w/ 50 Mi (603110)
- FIRESTIK 5-8 Wave Cb Antenna Black (RP3-B)
- Naxa Electronics TV Antennas