Shop All Bluetooth & Smart Speakers
This Product is Discontinued
Naxa
Dual Bt Speakers Combo, Nas-3105D (Discontinued)
Mfr # NAS-3105D
Zoro # G2812138
This Product is Discontinued
Key Features
- Color Black
- Features Bluetooth Pairing, USB Charging Port, TrueWireless Pairing, Wireless Audio Stream
- Height 4.1"
- Width 2.5"
- Depth 9.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naxa
- MFR # NAS-3105D
- Zoro # G2812138
- UPC # 840005015872
- Country of Origin Unknown
- Category Bluetooth & Smart Speakers
Dimensions
Height | 4.1" |
Width | 2.5" |
Depth | 9.8" |
Details
Color | Black |
Features | Bluetooth Pairing, USB Charging Port, TrueWireless Pairing, Wireless Audio Stream |
Power Source | Battery |
Product Type | Speaker System |
Portable | Yes |
Compatibility | Bluetooth-Enabled Devices |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.