Shop All Radios
This Product is Discontinued
Naxa
CD/MP3 Bass Reflex Boom Box and PA System with Bluetooth (Discontinued)
Mfr # NPB-262
Zoro # G0256558
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Speakers 3
- Color Black
- Height 8.5"
- Width 8.5"
- Depth 25.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 8.5" |
Width | 8.5" |
Depth | 25.5" |
Details
Number of Speakers | 3 |
Color | Black |
Features | Bluetooth |
Battery Included | No |
Product Type | Radio/CD Player BoomBox |
Auxiliary Input | Yes |
Description
The MP3/CD Bass Reflex Boom Box and PA System with Bluetooth from Naxa delivers bass you can feel with Bluetooth and two microphone connectors. Stream music wirelessly from smartphones, tablets, and other Bluetooth-enabled devices. It also plays CD, CD-R/RW and MP3 discs and has built-in MP3 playback from USB memory sticks. Use as a portable and powerful PA system and amp with two 6.3mm connectors for microphones or guitars.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.