Shop All Radios
Naxa
AM/FM Mini Pocket Radio with Speaker (Red)
Mfr # NR721RD
Zoro # G9481849
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Battery
- Number of Speakers 1
- Height 3.9"
- Width 1"
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3.9" |
Width | 1" |
Length | 2" |
Battery Size | AAA |
Details
Power Source | Battery |
Number of Speakers | 1 |
Number of Batteries | 2 |
Product Type | Radio Tuner |
Description
Tune in to your favorite radio programming while on the go. The naxa AM/FM Mini Pocket Radio with Speaker easily fits into your pocket and is ideal for commuting, exercise or at the office. Assorted colors: Black, Blue & Red.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APRICORN Aes-Xts Pdlck Sec Ub (A25-3PL256-2000)
- EVEREADY AA RCHG Battery Charger (CHVCWB2)
- KONUS Army 10x50mm Porro Prism Binoculars (2172)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replaces Yamaha 200 SXR2 Sno-Scoot 2019 (YTX7L-BS89457)
- SONNET INDUSTRIES Sonnet Industries R-194T Flip Phone Style AM & FM Radio With Calculator - Blue (R-194T)
- MAKITA Jobsite Radio, Cord & Cordless, AM/FM (GRM02)
- GALAXY AUDIO Galaxy Audio CM140 Galaxy Audio Check Mate SPL Meter 245-263 (CM140)
- MILWAUKEE TOOL M18 18V Cordless Jobsite Radio (ML2890-20)
- SUPERSONIC Portable 4-Band AM/FM/SW 1-2 Radio (SC-1091)
- PHILIPS Voice Tracer DVT2110 Digital Recorder 8 GB, Black/Silver (DVT2110)
- ETON Portable Weather Radio, White, AM/FM, NOAA (ARCFRX2WXW)
- Naxa Radios