Shop All Radios
This Product is Discontinued
Naxa
AM/FM Mini Pocket Radio with Speaker (Black) (Discontinued)
Mfr # NR721BK
Zoro # G9481225
This Product is Discontinued
Key Features
- Height 0.9"
- Width 2.2"
- Length 4"
- Battery Size AAA
- Number of Batteries 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 0.9" |
Width | 2.2" |
Length | 4" |
Battery Size | AAA |
Details
Number of Batteries | 2 |
Product Type | FM Transmitter |
Description
Tune in to your favorite radio programming while on the go. The naxa AM/FM Mini Pocket Radio with Speaker easily fits into your pocket and is ideal for commuting, exercise or at the office. Assorted colors: Black, Blue & Red.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.