Naxa

7" Bluetooth DVD Boombox, NDL256 (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all DVD Players
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Naxa
  • MFR # NDL256
  • Zoro # G5271814
  • UPC #
    840005009901
  • Country of Origin Unknown
  • Category DVD Players

Description

7" Bluetooth DVD Boombox. Experience unique entertainment with the 7" Bluetooth(R) DVD Boombox (NDL256) from Naxa. The NDL256 gives you remarkable versatility in use as a device that is both compact and portable. Featuring an innovative TFT/LCD display, ATSC tuner, and Bluetooth DVD player that lets you watch your favorite television shows wherever you go. It can support a range of audio and video file formats as well as card readers, allowing you to play a variety of digital media from SD cards, memory sticks, CDs, MP3, AM/FM radio, or DVDs.The twin speakers with fullrange drivers give this boombox the kick to fill any room with resonating sound in crystalclear quality.Enjoy all of your DVD movies anywhere on the builtin 7inch LCD screen!Stream music wirelessly with Bluetooth. Play CDs, MP3s, or AM/FM radio broadcasts. Play digital media from USB flash drives and SD/SDHC memory cards.Twin speakers with powerful fullrange drivers.Composite A/V output, headphone jack, 3.5mm AUX and microphone input. Power: AC 120V, DC 12 V, 8 Csized batteries (not included) Accessories included: Remote control, A/V cable, AC power cable, DC car cord, external antenna.

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products