Shop All Projector Accessories
This Product is Discontinued
Naxa
150" Ht 720P Projector, Nvp-2500 (Discontinued)
Mfr # NVP-2500
Zoro # G3047557
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 8"
- Color Black
- Width 3.8"
- Depth 6"
- Contrast Ratio 20.8340277777778
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Naxa
- MFR # NVP-2500
- Zoro # G3047557
- UPC # 840005015605
- Country of Origin Unknown
- Category Projector Accessories
Dimensions
Height | 8" |
Width | 3.8" |
Depth | 6" |
Details
Color | Black |
Contrast Ratio | 20.8340277777778 |
Product Type | LCD Projector |
Lamp Type | LED |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.