Shop All Headlamps
Navisafe
IPX6 Waterproof LED Headlamp
Mfr # 220-1
Zoro # G908657402
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Navisafe Headlamp contains all functions needed to make it the Sailor's first choice: a red light to preserve night vision, a white floodlight to light the whole sail, and an ultra-powerful distance light shining up to 70M plus tilt function for exact and comfortable beam positioning. It weighs only 68g including the single AA Battery. The Headlamp is IPX6 classified and withstands heavy splashing and rain. Navisafe Smart Mode Switch: Press and hold for 0.5s to activate the red light. If the red light is ON for more than 3 PRESS the switch again and the light turns OFF To activate the white light PRESS and HOLD for 0.5s and activate the red light, PRESS again quickly and enter into white light mode PRESS again quickly to get to the next mode In ANY mode: PRESS and HOLD for 1.5s to turn light OFF Examples of Usage: The Navisafe Headlamp is the best choice when a hands free operation is needed, for any kind of repair or maintenance on deck. Comfortable reading of the map or a book, either within the red light mode, preserving the night vision or within the 7 lumen Floodlight mode, making it bright and comfortable to read. While fishing, leaving the hands free to set up lines, organize gear or all kinds of further use. Specifications: Ultra bright CREE LED headlamp 5 lighting modes incl. red light Small and light - only 48g without battery Multi-position tilt function IPX6 waterproof Powered by one AA battery Size: L = 63mm, W = 37mm, H = 31mm Weight net: 48g Modes / approximate burn time: Red LED floodlight, 7 Lumen / 20 hrs White LED floodlight, 14 Lumen / 14 hrs White CREE LED distance light, 30 Lumen / 12 hrs White CREE LED distance light, 110 Lumen / 8 hrs White CREE LED flash light / 50 hrs
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Strip Lighting, Odd Shape, 12" L, 18 LED (EW0116)
- DUAL-LITE Replacement Lamp for LMW40I-FX (0110157)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E26 Base, 4000K, 120V, Hi-Lumen (S11481)
- RADIONIC HI-TECH Ballast, 8W, Instant Start (ISL468HTP)
- PRINCETON TEC PRINCETON TEC 55 Lumens, LED Tan Headlamp (C-IR-Tan)
- NITECORE HC33 1800 Lumen L-Shape High Performance LED Headlamp (HC33)
- NEBO Rechargeable Red Light Headlamp and Cap Light with 110 Lumen Turbo Mode (NEB-HLP-1003)
- RACE SPORT Terminator Series H9 Fanless Led Conversion Headlight Kit (H9TLED)
- COAST CUTLERY LED Headlamp, Pure Beam Focusing (FL70)
- BAYCO HEADLAMP WHITE & GREEN LED (BYXPP-5458G)
- WOKIN 7 White Led Head Light 50 Lumens (601007)
- Navisafe Headlamps