Navisafe

Built-In All-White Polelight Pack


product price: $98.25
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Navisafe Polelight Pack is the complete solution for small tenders, dinghies, canoes, kayaks or fishing boats with transom or vertical cockpit that require an all-round white Navigation light. The long-life light operates on 4 AA batteries Features: US Coast Guard approved 2 NM Water proof: 10M 33' The Navisafe Polelight Pack is supplied with a neoprene stowaway bag for safe and comfortable storage of units during times of non-use. The Navisafe Polelight Pack Contains: Polelight 360° 2NM 40” 3-piece pole #951 Navimount black vertical mount Neoprene stowaway bag Size includes neoprene stowaway bag: H = 360 mm, Ø = 80 mm Weight includes neoprene stowaway bag, without batteries: 560 g Modes / approximate burn time Navilight 360°: White 360° Constant light / 48-56 hrs 4 x AA batteries Twist – On / Off Navisafe Polelight will fit any Navimount and can be converted to fit any Scotty mount and Railblaza mount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.