Shop All Rain Jackets
Navigator
Unisex Jacket with Hood, Yellow, 2X
Mfr # 560JHX2
Zoro # G9661165
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 0
- Hood Included Yes
- Closure Type Snap
- Features Breathable; Storm Flap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Navigator
- MFR # 560JHX2
- Zoro # G9661165
- UPC # 45143637539
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | X2 |
Details
Item | Unisex Jacket with Hood |
Color | Yellow |
Number of Pockets | 0 |
Hood Included | Yes |
Closure Type | Snap |
Features | Breathable; Storm Flap |
Description
Unisex Jacket with Hood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 3 1 pc, 3PK (840558)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, M, Button (SLU2NV RG M)
- AZAR DISPLAYS 5"W x 4"H Angled Sign Holder, PK10 (112730)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Yellow (19912)
- NAVIGATOR Unisex Jacket with Hood, Green, L (568JHL)
- VIKING Viking Journeyman 420D Jacket Yellow (3300J-XL)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size 4X (1655E)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Green, 3XL (J22208)
- MAGID RainMaster Heavyweight PVC Raincoat, XXXL (R2014-XXXL)
- TINGLEY Raincoat, PVC, Clear, 2XL, 48" (C61210)
- CONDOR Jacket w/Detach Hood, Hi-Vis Yellow/Green, S (1FBA4)
- Navigator Rain Jackets