Shop All Copy & Printer Paper
Navigator
Platinum Digital Inkjet, Laser Copy Multipurpose Paper White, White, 2500PK
Mfr # SNANPL11FP
Zoro # G907199859
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Navigator
- MFR # SNANPL11FP
- Zoro # G907199859
- UPC # 802839400101
- Country of Origin Portugal
- Category Copy & Printer Paper
Description
Navigator Premium Inkjet, Laser Print Copy amp Multipurpose Paper Letter 8 12 x 11 20 lb Basis Weight Smooth 99 Brightness 2500 Carton White Navigator Platinum printing paper is designed for superior color copies with an enhanced surface and smooth finish Compatible with laser and inkjet printers, multifunction printers, fax machines and copiers Paper delivers a crisp image with optimal color contrast and jamfree operation Elementary chlorinefree paper is 80 percent made from natural, renewable resources 20 lb sheets are packaged in a bulk sheet carton that lies flat for quick and easy papertray loading
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN PLASTICS Film Perf Cling 9x9 2200 (305)
- TOPS 9-1/2 x 6" Single Subject Wirebound Notebook (TOP74109)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 10" x 4", Kraft, 25/Bundle (HD12104)
- MARKAL Industrial Marker, Medium Tip, Red Color Family, Ink (96222)
- NAVIGATOR Paper, 24#, 8.5X11, Premium Pk (SNANPL1124)
- NAVIGATOR Paper, 20lb., 99Br, Pm, Brown, PK10 (NPL1120)
- NAVIGATOR Paper, 20lb., 97Br, Multi, Brown, PK10 (NMP1120)
- NAVIGATOR Multipurpose Copy Paper, 97 Bright, 20 lb, 8.5 x 11, White, PK2500 (NMP115R)
- NAVIGATOR Paper, 28lb., 99Br, Pm, Brown, PK500 (NPL1128)
- NAVIGATOR Paper, 24lb., 99Br, Multi, White, PK10. (NMP1124)
- SOUTHWORTH Paper, 8.5x11, 20No, White (31-220-10)
- Navigator Copy & Printer Paper