Shop All Copy & Printer Paper
Navigator
Paper, 24lb., 99Br, Multi, White, PK10.
Mfr # NMP1124
Zoro # G5021847
original price:
$93.99
5% off
new price: $88.45
/pk 10, $8.85/ea
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Paper Weight 24 lb.
- Machine Compatibility Copiers; Fax Machines; Laser Printers
- Brightness Rating (US) 97
- Weight 60 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Navigator
- MFR # NMP1124
- Zoro # G5021847
- UPC # 802839000110
- Country of Origin Portugal
- Category Copy & Printer Paper
Dimensions
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper,24lb.,99Br,Multi,White,PK10 |
Color | White |
Paper Weight | 24 lb. |
Machine Compatibility | Copiers; Fax Machines; Laser Printers |
Brightness Rating (US) | 97 |
Weight | 60 lbs |
Paper Basis Weight (lb) | 24 lb Bond |
Paper Grade (gsm) | 90 gsm |
CIE Whiteness | 161 |
Paper/Media Color(s) | White |
Brightness Rating (International) | 110 |
Interpack Paper Quantity | 500 Sheets/Ream, 10 Reams/Carton |
Description
Paper,24lb.,99Br,Multi,Brown,PK10, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Pen, Ballpoint, Write Bros, 1.0mm, 12/DZ, Red PK (PAP2124505)
- ARCHITECTURAL MAILBOXES Marina Wall Mount Mailbox Red (2681R)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk100 (5ZW31)
- PAPER MATE Mech Pencil .7Mm 5Pk (3037631PP)
- NAVIGATOR Paper, 20#, 97Br, 11X17, Brw Pk (SNANMP1720)
- NAVIGATOR Paper, 20lb., 97Br, Multi, Brown, PK10 (NMP1120)
- NAVIGATOR Multipurpose Copy Paper, 97 Bright, 20 lb, 8.5 x 11, White, PK2500 (NMP115R)
- NAVIGATOR Paper, 28lb., 99Br, Pm, Brown, PK500 (NPL1128)
- NAVIGATOR Paper, 20lb., 99Br, Pm, Brown, PK10 (NPL1120)
- NAVIGATOR Paper, 24#, 8.5X11, Premium Pk (SNANPL1124)
- AVERY DENNISON Door Hanger, Matte White, 40 Sheets, PK80 (16150)
- Navigator Copy & Printer Paper