Shop All Copy & Printer Paper
Navigator
Paper, 20lb., 99Br, Pm, Brown, PK10
Mfr # NPL1120
Zoro # G5021801
product price: $151.99
/pk 10, $15.20/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Paper Weight 20 lb.
- Paper Finish Silky Touch
- Paper/Media Color(s) White
- Machine Compatibility Copiers; Fax Machines; Laser Printers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Navigator
- MFR # NPL1120
- Zoro # G5021801
- UPC # 802839400002
- Country of Origin Portugal
- Category Copy & Printer Paper
Dimensions
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper,20lb.,99Br,Pm,Brown,PK10 |
Color | Brown |
Paper Weight | 20 lb. |
Paper Finish | Silky Touch |
Paper/Media Color(s) | White |
Machine Compatibility | Copiers; Fax Machines; Laser Printers |
CIE Whiteness | 169 |
Interpack Paper Quantity | 500 Sheets/Ream, 10 Reams/Carton |
Paper Basis Weight (lb) | 20 lb Bond |
Brightness Rating (International) | 112 |
Brightness Rating (US) | 99 |
Paper Grade (gsm) | 75 gsm |
Description
Paper,20lb.,99Br,Pm,Brown,PK10, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT ECT32 24 x 16 x 16 RSC, 24x16x16 in (60YP94)
- ZORO SELECT Security Seal Press, Silver/Red (1F132)
- BETA Heavy Duty Scissor, 300mm (017840030)
- PUSHMATE Points Inserting Tool (09-515)
- NAVIGATOR Paper, 20lb., 97Br, Multi, Brown, PK10 (NMP1120)
- NAVIGATOR Paper, 24#, 8.5X11, Premium Pk (SNANPL1124)
- NAVIGATOR Paper, 28lb., 99Br, Pm, Brown, PK500 (NPL1128)
- NAVIGATOR Paper, 24lb., 99Br, Multi, White, PK10. (NMP1124)
- NAVIGATOR Paper, 24lb., 97Br, 8.5"x11", BrigWhite, PK10 (NPL1124)
- NAVIGATOR Paper, 20#, 97Br, 11X17, Brw Pk (SNANMP1720)
- NEENAH Paper, 8.5X11, 24Lb, Cbd, Bwh Pk (NEEB622)
- Navigator Copy & Printer Paper