Shop All Marine & Boat Speakers & Navigation
Navico
P79 Plastic In-Hull 50/200 Khz Depth Only
Mfr # P79-BL
Zoro # G4679237
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Transducer
- Mount Type In-hull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Navico
- MFR # P79-BL
- Zoro # G4679237
- UPC # 421945336052
- Country of Origin Mexico
- Category Marine & Boat Speakers & Navigation
Details
Type | Transducer |
Mount Type | In-hull |
Description
Our P79 in-hull transducer easily adjusts to hull deadrise angles up to , 22'. This ensures that the beam is vertically oriented to receive echos resulting in accurate depth readings. Unlike traditional "puck" type transducers, our P79 consists of a base that is bonded to the hull and filled with liquid. The separate transducer then attaches to the base with a twist lock. The sound waves travel more efficiently though the liquid, giving the best possible performance., Works with the Lowrance HDS Series and Simrad NSE Series Multifuction Display units., Features. Depth , 50/200 kHz , 600 W RMS , Mid-performance , Plastic , 7 Pin Blue Connector.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS HI-GLOSS SHINE 16oz GOLD CLASS ENDURANCE (MGG-7516)
- BOSCH Wiper Blade, 13Ca (13CA)
- ILB GOLD Indicator Lamp Panel Mount, Automotive, Replacement For Norman Lamps, 2390Qd4-28V (2390QD4-28V)
- WIX FILTERS Spin-On Style, Synthetic Wire Backed Media, With Anti Drain Back Valve, With 8-11 PSI Bypass Valve (51348XP)
- SAMLEX AMERICA 20A Non-Isolated Step-Down 24VDC-12VDC Converter (SDC-23)
- GARMIN Protective Cover f/ECHOMAP Plus/UHD 9 Inch Units (010-13127-00)
- MASTERVOLT PowerCombi MasterBus Interface (77032900)
- STRIKE3 55185 Power Grip Dogbone Adapters; 30 Amp Male To 50 Amp Female (ST24101)
- MARETRON 1.5" NPT Displacement Hull Tank Adapter (TA-5H-1.5NPT)
- BLUE SEA SYSTEMS Blue Sea Systems 2103-BSS Powersport Cable Connector (2103-BSS)
- FUSION Non Powered NMEA 2000 Drop Cable (CAB000863)
- Navico Marine & Boat Speakers & Navigation