Navico

B164 12 Degree Tilted Element Transducer 7 Pin


product price: $1,267.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

B164 12 degree 1kW Tilted Element. Step up to a 1kW-Without a Fairing! Airmar has taken our innovative Tilted, Element#153 technology to a higher power. The new 1kW, flush-mount, tilted, element transducers are perfect for fast, trailered tournament sport fishing, vessels who cannot have a high-performance fairing. The flush mounted,, bronze housing protrudes less than 6.35 mm (0.25") outside your hull and can, sit on trailer rollers and bunks with no damage at all. The ceramic arrays, are tilted inside the housing giving you the perfect vertical beam with, maximum energy on what is directly below your boat. Take your fishfinder to, the next power with 1kW tilted element transducers., 12 degree tilted version for 8 to 15 degree hull deadrise, Compatible with Lowrance HDS Series and Simrad NSE Series Multifunction Display units., Features:. Depth/Temp, 50/200 kHz , 1 kW RMS , High-performance, 7 pin Blue Connector , Bronze, 12 degree.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.