Shop All Soldering Accessories
Navac
Swivel FE Flare x Solder Adapter 58 x 58, 2PK
Mfr # F2006
Zoro # G107145373
Sold in multiples of 5 for $82.25
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Navac
- MFR # F2006
- Zoro # G107145373
- UPC # 811245032578
- Country of Origin China
- Category Soldering Accessories
Details
Item | Swivel FE Flare x Solder Adapter |
Color | Brass |
Material | Brass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 1/4" ID x 60 ft Welding Hose (601032-60)
- POWERWELD MIG Wire, Aluminum, ER4043, .035" x 1 lb Spool (404303505)
- POWERWELD Pointed DC Gouging Carbons, 5/32" x 12" (DC532)
- DIAMOND LEAD REELS Pair of Heavy Duty Single Welding Lead Reels, 12 in., Black (FBS-SET12BLK)
- PLATO Plato 170 - Precision Lead Shear Cutter (170)
- HAKKO Mini Hot Tweezer with Standard or Reverse Action (FM2023-02)
- HAKKO Nozzle, Hot Air, Single Jet, 4.4mm (A1130)
- PLATO Tip Cleaning Sponge (CS-47)
- CHEMTRONICS Pen, Overcoat, 0.16 Oz (CW3300G)
- WENSECO Wave Solder Pot For Standard or Lead-Free Alloys, 65lb (M04D)
- WELLER Solering Station, Control Button, 70 W (WLSKD7012A)
- Navac Soldering Accessories