Shop All Push On Hose Fittings
Navac
RapidY 2 x 38 M to 1 x 38 FE
Mfr # F1028
Zoro # G607144722
product price: $70.99
/ea
Sold in multiples of 5 for $354.95
$354.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Black
- Size 2 x 3/8" M to 1 x 3/8" FE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Navac
- MFR # F1028
- Zoro # G607144722
- UPC # 811245032486
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Size | 2 x 3/8" M to 1 x 3/8" FE |
Details
Material | Brass |
Item | Rapid-Y |
Color | Black |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 2187mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ2187)
- WILKERSON Air Regulator, 3/4 In NPT, 470 cfm, 300 psi (R30-06-000)
- FAG BEARINGS Barrel Roller Bearings <= 320 MM, #20211T (20211T)
- TB WOODS V-Belt Sheave, Classical, 25.0 dia. x 4B-E (2504B)
- NAVAC Liquid Charging Adapter 14 M x 14 FE (F2008)
- NAVAC 14 SAE Access Tee Connector, 2PK (F1030)
- NAVAC 14 Valve Core, 5PK (F9001)
- NAVAC 14 Access Tee Connector w Depressor 14 FE SAE x 14 FE SAE Swivel, Nut on Run, 3PK (F1022)
- NAVAC NVR1 Repair Kit (F9011)
- NAVAC 14 Hose Gasket, 10PK (F9007)
- SMC Y Branch, 3/8 in., TubexMNPT (KQ2U11-35AS)
- Navac Push On Hose Fittings