Shop All Push On Hose Fittings
Navac
Quick Coupler SAE Female Adapter 516 SAE M x 14 SAE FE
Mfr # F2002
Zoro # G207144733
product price: $10.99
/ea
Sold in multiples of 5 for $54.95
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Size 5/16" SAE M x 1/4" SAE FE
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Navac
- MFR # F2002
- Zoro # G207144733
- UPC # 811245032530
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Size | 5/16" SAE M x 1/4" SAE FE |
Details
Material | Brass |
Item | Quick Coupler SAE Female Adapter |
Color | Brass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 40 in Outside Length, 2.25 in Top Width, 6 Ribs (6/3VX400)
- PNEUMADYNE Manifold, 90 deg., 8 Outlets, 12" L (M40-750-4-90)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/8"-27 Thread Size (SST-1)
- RULAND Shaft Collar, Clamp, 2Pc, 40mm, Steel (MSP-40-F)
- NAVAC Liquid Charging Adapter 14 M x 14 FE (F2008)
- NAVAC RapidY 2 x 38 M to 1 x 38 FE (F1028)
- NAVAC NVR1 Repair Kit (F9011)
- NAVAC 14 Valve Core, 5PK (F9001)
- NAVAC 14 SAE Access Tee Connector, 2PK (F1030)
- NAVAC 14 Access Tee Connector w Depressor 14 FE SAE x 14 FE SAE Swivel, Nut on Run, 3PK (F1022)
- AIGNEP USA Union Tee, Brass, Push-Fit, 5/16in., PK5 (88230-05)
- Navac Hose Fittings