Shop All Push On Hose Fittings
Navac
Quick Coupler SAE Female Adapter 14 SAE M x 516 SAE FE
Mfr # F2001
Zoro # G207144719
product price: $10.15
/ea
Sold in multiples of 5 for $50.75
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Size 1/4" SAE M x 5/16" SAE FE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Navac
- MFR # F2001
- Zoro # G207144719
- UPC # 811245032523
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Size | 1/4" SAE M x 5/16" SAE FE |
Details
Material | Brass |
Item | Quick Coupler SAE Female Adapter |
Color | Brass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON GP Mtr, Split Ph, TEFC, 1/6 HP, 1140 rpm, 48Z (6XH99)
- ORS Deep Groove Ball Bearing, 35mmBore, 80mm (6307 ZZ NR C3 G93)
- SKF SKF-N03, Standard Accessories, N03 (N03)
- PREVOST Industrial Safety Coupler, 1/2" MNPT (ISI 061253)
- NAVAC 14 Hose Gasket, 10PK (F9007)
- NAVAC Liquid Charging Adapter 14 M x 14 FE (F2008)
- NAVAC NVR1 Repair Kit (F9011)
- NAVAC 14 Access Tee Connector w Depressor 14 FE SAE x 14 FE SAE Swivel, Nut on Run, 3PK (F1022)
- NAVAC RapidY 2 x 38 M to 1 x 38 FE (F1028)
- NAVAC 14 SAE Access Tee Connector, 2PK (F1030)
- FESTO Push-In T-Connector QSMT-6-4 (QSMT-6-4)
- Navac Push On Hose Fittings