Shop All Push On Hose Fittings
Navac
Liquid Charging Adapter 14 M x 14 FE
Mfr # F2008
Zoro # G107144727
product price: $14.99
/ea
Sold in multiples of 5 for $74.95
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Size 1/4" M x 1/4" FE
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Navac
- MFR # F2008
- Zoro # G107144727
- UPC # 811245032592
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Size | 1/4" M x 1/4" FE |
Details
Material | Brass |
Color | Brass |
Item | Liquid Charging Adapter |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FILTREC D112G06B, Pressure Line, 5 micron, Outside-In (MF0058438)
- CENTURY Condenser Fan Motor, 5/8 HP, 1075 rpm, 60Hz (FC1066F)
- SPEEDAIRE Auto Drain Valve, 230V, 1/4 In., 0.75 gpm (12F742)
- DYNABRADE Pad Mount (58013)
- NAVAC RapidY 2 x 38 M to 1 x 38 FE (F1028)
- NAVAC 14 Valve Core, 5PK (F9001)
- NAVAC NVR1 Repair Kit (F9011)
- NAVAC 14 Access Tee Connector w Depressor 14 FE SAE x 14 FE SAE Swivel, Nut on Run, 3PK (F1022)
- NAVAC 14 SAE Access Tee Connector, 2PK (F1030)
- NAVAC 14 Hose Gasket, 10PK (F9007)
- SMC Bulkhead Union, 8mm, TubexTube (KQ2E08-00A)
- Navac Hose Fittings