Shop All Push On Hose Fittings
Navac
Backseat Control Valve 14 SAE x 14 ORing Coupler
Mfr # F1031
Zoro # G407144717
product price: $31.99
/ea
Sold in multiples of 5 for $159.95
$159.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Size 1/4" SAE x 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Navac
- MFR # F1031
- Zoro # G407144717
- UPC # 811245032516
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Size | 1/4" SAE x 1/4" |
Details
Material | Brass |
Item | Backseat Control Valve |
Color | Brass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD VT 3.7HP P/O FLYWHEEL PUMP (VT4923)
- SKF Shaft Seal, 35 x 62 x 7 mm., HMS5, Nitrile Rubber (35X62X7 HMS5 RG)
- EAGLE Blue PVC Discharge Hose, 2"x 50 ft. (A008-0326-1650)
- NATIONAL Small Bore Inch Seal, 710038 (710038)
- NAVAC 14 Access Tee Connector w Depressor 14 FE SAE x 14 FE SAE Swivel, Nut on Run, 3PK (F1022)
- NAVAC Liquid Charging Adapter 14 M x 14 FE (F2008)
- NAVAC 14 SAE Access Tee Connector, 2PK (F1030)
- NAVAC RapidY 2 x 38 M to 1 x 38 FE (F1028)
- NAVAC NVR1 Repair Kit (F9011)
- NAVAC 14 Valve Core, 5PK (F9001)
- FESTO Push-In L-Fitting QSML-M5-3 (QSML-M5-3)
- Navac Push On Hose Fittings