Shop All Push On Hose Fittings
Navac
14 SAE Plastic Cap w Gasket, 5PK
Mfr # F3002
Zoro # G507144730
product price: $7.15
/pk 5, $1.43/ea
Sold in multiples of 5 for $35.75
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Size 1/4"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Navac
- MFR # F3002
- Zoro # G507144730
- UPC # 811245032615
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Size | 1/4" |
Details
Material | Plastic |
Item | Plastic Cap w/ Gasket |
Color | Black |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-A LUBRICANT CO D-A WearGuard Turbine Oil ISO 32 - 5 Gallon Metal Pail (IP72919)
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-50-43)
- TSUBAKI Roller Chain, Riveted, 35 ANSI, 10 ft. (35 TW 10)
- ARO Air Line Lubricator, 3/8In, 105cfm, 150 psi (L36231-100)
- NAVAC RapidY 2 x 38 M to 1 x 38 FE (F1028)
- NAVAC Liquid Charging Adapter 14 M x 14 FE (F2008)
- NAVAC 14 SAE Access Tee Connector, 2PK (F1030)
- NAVAC 14 Valve Core, 5PK (F9001)
- NAVAC NVR1 Repair Kit (F9011)
- NAVAC 14 Hose Gasket, 10PK (F9007)
- MILTON Swivel Hose Connector, 1/4" NPT (S-657)
- Navac Hose Fittings