Shop All Push On Hose Fittings
Navac
14 Access Tee Connector wo Depressor 38 FE SAE x 38 FE SAE Swivel, Nut on Run
Mfr # F1024
Zoro # G907144729
product price: $19.49
/ea
Sold in multiples of 5 for $97.45
$97.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Size 3/8" FE SAE x 3/8" FE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Navac
- MFR # F1024
- Zoro # G907144729
- UPC # 811245032455
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Size | 3/8" FE SAE x 3/8" FE |
Details
Material | Brass |
Color | Brass |
Item | Access Tee Connector w/o Depressor |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pneumatic Oil Filter, 1/2 In. NPT, 60 cfm (4ZL53)
- SMC Union Elbow, 90 Deg, 10mm, TubexMale BSPT (KQ2L10-03AS)
- BROWNING Neoprene L Section Gearbelt (150L050)
- LOC-LINE In-Line Valve, Gray, 1/4", PK10 (29454-G)
- NAVAC RapidY 2 x 38 M to 1 x 38 FE (F1028)
- NAVAC NVR1 Repair Kit (F9011)
- NAVAC 14 Valve Core, 5PK (F9001)
- NAVAC 14 Access Tee Connector w Depressor 14 FE SAE x 14 FE SAE Swivel, Nut on Run, 3PK (F1022)
- NAVAC Liquid Charging Adapter 14 M x 14 FE (F2008)
- NAVAC 14 SAE Access Tee Connector, 2PK (F1030)
- FOSTER Plug, Reuse Hose Clamp, 3/8"IDx11/16" OD (PD9-3)
- Navac Hose Fittings