Shop All Steel Toe Shoes
Nautilus Safety Footwear
Work Shoes, Women, 9W, Slip On, Black, PR
Mfr # N1631 SZ: 9W
Zoro # G9017294
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F2413-11
- Gender Women's
- Predominant Footwear Color Black
- CSA Footwear Standard Not Specified
- Completely Non Metallic No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1631 SZ: 9W
- Zoro # G9017294
- UPC # 617420089517
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Height | 4 in |
Footwear Width | Wide |
Size | 9 |
Heel Height | Less Than 1/2 in |
Footwear Size | 9 |
Width | W |
Overall Height | 4 in |
Size (PRINT) | 9 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number N1631
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 3.5"W x 4.5"H Angled Sign Holder, PK10 (112734)
- LYLE Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, U3-1984-RD_10X7 (U3-1984-RD_10X7)
- MONOFLEX Disposable Bailer, HDPE, 1000mL, PK25 (BPES1.5X36X)
- TIMBERLAND PRO Size 9 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Women, 11M, Gray, PR (N1393 11M)
- NAUTILUS SAFETY FOOTWEAR Size 11-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Work Shoes, Women, 8M, Slip On, Brown, PR (N1621 SZ: 8M)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 10 1/2, Black, PR (N1911-M)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 9, Black, PR (N1312)
- NAUTILUS SAFETY FOOTWEAR Work Shoes, Women, 10W, Slip On, Brown, PR (N1621 SZ: 10W)
- REEBOK Athletic Work Shoe, 15, M, Men, Gray/Red, PR (RB4005)
- Nautilus Safety Footwear Steel Toe Shoes