Shop All Steel Toe Shoes
Nautilus Safety Footwear
Work Shoes, Women, 7M, Slip On, Brown, PR
Mfr # N1621 SZ: 7M
Zoro # G9016935
product price: $95.20
/pr
Free Shipping & Returns
$95.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulated No
- Metatarsal Guard No
- Satra Slip Test Results- Dairy Tile Dry 1.04
- Wide Toe Cap No
- Chain Saw Cut Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1621 SZ: 7M
- Zoro # G9016935
- UPC # 617420072021
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | Medium |
Size | 7 |
Height | 4 in |
Heel Height | Less Than 1/2 in |
Footwear Size | 7 |
Width | M |
Overall Height | 4 in |
Size (PRINT) | 7 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number N1621
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cartridge, Bayonet, OV, CL, HC, SD, HF, HS, CD, FM, AM, MA, Olive, 2 PK, NIOSH (6006)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Forklift Parking (60-1924-2424-TR426)
- TINGLEY Tingley Workbrutes 35111G 4" Frigiflex® Pvc Overshoes, Xx-Large (13-15) (35111.2X)
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8XL-QD-O)
- NAUTILUS SAFETY FOOTWEAR Size 7-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Size 12 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Size 14 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Size 9 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Size 8 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 9, Black, PR (N1911-W)
- REEBOK Safety Shoe, 11-1/2, M, Black, Steel, PR (RB2214)
- Nautilus Safety Footwear Steel Toe Shoes