Shop All Steel Toe Shoes
Nautilus Safety Footwear
Work Shoes, Women, 11W, Slip On, Black, PR
Mfr # N1631 SZ: 11W
Zoro # G9335837
product price: $110.99
/pr
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA Footwear Standard Not Specified
- Mark II Slip Test Results- Dairy Tile Oily 0.24
- Mark II Slip Test Results- Dairy Tile Dry 0.79
- Removable Insole Yes
- Insulation Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1631 SZ: 11W
- Zoro # G9335837
- UPC # 617420089548
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 11 |
Height | 4 in |
Footwear Width | Wide |
Heel Height | Less Than 1/2 in |
Footwear Size | 11 |
Width | W |
Overall Height | 4 in |
Size (PRINT) | 11 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number N1631
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lock Seal, Plastic, Blue, PK100 (95193)
- WESTWARD Knee Pads, NonSkid, Foam, Universal, PR (12F688)
- NEWSTRIPE Stencil, 4" Alphabet Kit A-Z, 1/16" (10001979)
- BRADY Label, 1/2 in W, Outdoor, Gray (M7C-500-595-GY)
- NAUTILUS SAFETY FOOTWEAR Size 9 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 9 1/2, Black, PR (N1357)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 9, Black, PR (N1911-M)
- NAUTILUS SAFETY FOOTWEAR Size 12 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Work Shoes, Women, 10W, Slip On, Brown, PR (N1621 SZ: 10W)
- NAUTILUS SAFETY FOOTWEAR Size 14 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- FLORSHEIM Oxford Shoe, D, 9 1/2, Brown, PR (FS2006)
- Nautilus Safety Footwear Steel Toe Shoes