Shop All Steel Toe Shoes
Nautilus Safety Footwear
Work Shoes, Men, 9-1/2W, Slip On, Brown, PR
Mfr # N1620 SZ: 9.5W
Zoro # G9016804
product price: $105.99
/pr
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Loafer Shoe
- Ninety Degree Heel No
- Wide Toe Cap No
- Chemical Resisting Sole No
- Insulation Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1620 SZ: 9.5W
- Zoro # G9016804
- UPC # 617420066136
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Height | 4 in |
Size | 9 1/2 |
Heel Height | Less Than 1/2 in |
Footwear Width | W |
Footwear Size | 9 1/2 |
Width | W |
Overall Height | 4 in |
Size (PRINT) | 9 1/2 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number N1620
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Spill Kit, Chem/Hazmat (35ZR90)
- GSS SAFETY GSS Safety Enhanced Visibility Multi-Color Vest-Purple-2XL/3XL (3137-2XL/3XL)
- SHOWA Cut-R, 7-Ga.Dyneema Ansi-5/L (8127-09)
- YOUNGSTOWN GLOVE CO Palm Dip, Arc Rated, L, PR (12-4000-60 LARGE)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 14, Black, PR (N1911-M)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 12, Black, PR (N1312)
- NAUTILUS SAFETY FOOTWEAR Size 10-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Size 11 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 9 1/2, Black, PR (N1357)
- NAUTILUS SAFETY FOOTWEAR Size 8 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- REEBOK Size 12 Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- Nautilus Safety Footwear Steel Toe Shoes