Shop All Steel Toe Shoes
Nautilus Safety Footwear
Work Shoes, Men, 8M, Slip On, Black, PR
Mfr # N1630 SZ: 8M
Zoro # G9020873
product price: $110.99
/pr
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Resisting Sole No
- Mark II Slip Test Results- Dairy Tile Wet 0.70
- Gender Men's
- Manufacturers Suggested Sole Slip Rating Better
- Electrical Hazard Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1630 SZ: 8M
- Zoro # G9020873
- UPC # 617420075558
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Height | 4 in |
Size | 8 |
Footwear Size | 8 |
Width | M |
Size (PRINT) | 8 |
Overall Height | 4 in |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number N1630
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Fas-Trac III Hard Hat Replacement Suspension, 4-Point Ratchet, For V-Gard Hard Hats, Black (10148708)
- VIKING Open Road Safety Jkt Green (D6323JG-XXL)
- LITHONIA LIGHTING Combo Exit Fixture, Black/Green (LHQM LED B G M6)
- 2W INTERNATIONAL Vinyl Poncho, Pink (7010-VP PK)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 12, Black, PR (N1911-W)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Men, 11-1/2M, Gray, PR (N1343 11.5M)
- NAUTILUS SAFETY FOOTWEAR Size 8 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 12, Black, PR (N1312)
- NAUTILUS SAFETY FOOTWEAR Size 9-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8, Black, PR (N1357)
- PUMA SAFETY SHOES Work Shoe, Stl, 9.5, BLK, PR (642855)
- Nautilus Safety Footwear Steel Toe Shoes