Shop All Steel Toe Shoes
Nautilus Safety Footwear
Work Shoes, Men, 12W, Slip On, Brown, PR
Mfr # N1620 SZ: 12W
Zoro # G9016856
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Exclusive Design
- Conductive No
- Non Metallic Upper Yes
- Style Number N1620
- Chain Saw Cut Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1620 SZ: 12W
- Zoro # G9016856
- UPC # 617420066181
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | Less Than 1/2 in |
Size | 12 |
Height | 4 in |
Footwear Width | W |
Footwear Size | 12 |
Width | W |
Overall Height | 4 in |
Size (PRINT) | 12 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number N1620
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Bib Apron, PP, 36x28, White, PK100 (110)
- JJ KELLER Empty Cylinders Sign (8001300)
- BRADY Lockout Padlock, Red, 1-13/16" H Body (ALU-RED-76ST-KD)
- CONDOR Winter Liner, Blue, Universal (1HC48)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 8 1/2, Black, PR (N1911-M)
- NAUTILUS SAFETY FOOTWEAR Size 10-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Women, 6-1/2W, Gray, PR (N1393 6.5W)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8, Black, PR (N1357)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 9, Black, PR (N1911-M)
- NAUTILUS SAFETY FOOTWEAR Size 8 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- CAT FOOTWEAR Threshold Wp Steel Toe 6", 12, M, PR (P90935)
- Nautilus Safety Footwear Steel Toe Shoes