Shop All Steel Toe Shoes
Nautilus Safety Footwear
Work Shoes, Men, 11W, Slip On, Brown, PR
Mfr # N1620 SZ: 11W
Zoro # G9016831
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Closure Type Slip On
- Metal Chip Resisting Sole No
- Electrical Hazard Rated No
- Liner Material Polyester
- Footwear Sole Pattern Exclusive Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1620 SZ: 11W
- Zoro # G9016831
- UPC # 617420066167
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 11 |
Height | 4 in |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Footwear Size | 11 |
Width | W |
Overall Height | 4 in |
Size (PRINT) | 11 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number N1620
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, XL (5T914)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 5/8" Thick (410R0524BY)
- TENACTIV Cut-Resistant Gloves, PR, M, Orange (STXPNRVB-8)
- JUSTRITE Type II Safety Can, 5 Gal Capacity, Galvanized Steel, For Flammables, Red, 17 1/2 in Height (7250120)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Women, 10W, Gray, PR (N1393 10W)
- NAUTILUS SAFETY FOOTWEAR Size 9-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Size 13 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 12, Black, PR (N1911-M)
- NAUTILUS SAFETY FOOTWEAR Size 12 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Size 11-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- REEBOK Work Shoes, 8, W, Black, Steel, Mens, PR (RB4093)
- Nautilus Safety Footwear Steel Toe Shoes