Shop All Steel Toe Shoes
Nautilus Safety Footwear
Work Shoes, Men, 11-1/2M, Slip On, Brown, PR
Mfr # N1620 SZ: 11.5M
Zoro # G9016725
product price: $112.99
/pr
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wide Toe Cap No
- Satra Slip Test Results- Dairy Tile Dry 1.04
- Insulation Weight None
- Satra Slip Test Results- Dairy Tile Oily Wet 0.41
- Style Number N1620
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1620 SZ: 11.5M
- Zoro # G9016725
- UPC # 617420065993
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 11 1/2 |
Height | 4 in |
Heel Height | Less Than 1/2 in |
Footwear Width | M |
Footwear Size | 11 1/2 |
Width | M |
Overall Height | 4 in |
Size (PRINT) | 11 1/2 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number N1620
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Knee Pads, Rubber Cap, MultiCAM, PR (52933.16)
- CONDOR Hairnet, Polyester, White, 24 in Dia., Size Large, 1000 Per Case (29JW41)
- GLOWEAR BY ERGODYNE Vest, 8220Z, L/XL, Lime (8220Z)
- POLYCO Die Cut Apron, 55 In. L, Blue, PK100 (46500)
- NAUTILUS SAFETY FOOTWEAR Size 7 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 12, Black, PR (N1911-M)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 11, Black, PR (N1911-M)
- NAUTILUS SAFETY FOOTWEAR Size 9 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 10, Black, PR (N1911-M)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Men, 8-1/2M, Gray, PR (N1343 8.5M)
- REEBOK Athletic Work Shoes, Stl, Blk, 11-1/2M, PR (RB1910)
- Nautilus Safety Footwear Steel Toe Shoes