Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 9.5 SWITCH CT, MENS PR
Mfr # N1340-9.5M
Zoro # G309754809
original price:
$81.65
18% off
new price: $66.19
/pr
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men
- Color Grey
- Size 9.5
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1340-9.5M
- Zoro # G309754809
- UPC # 617420029155
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | Medium |
Details
Item | Size 9.5 SWITCH CT, MENS PR |
Toe Type | Composite |
Gender | Men |
Color | Grey |
Waterproof | Yes |
Footwear Closure Type | Lace |
Midsole Material | EVA |
Outsole Material | Rubber |
Insulated | No |
Standards | IC SD SR |
Liner Material | Textile |
Upper Material | Leather, Textile |
Insole Material | PU Foam |
Description
Size 9.5 SWITCH CT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Half Finger Mechanics Gloves, M, Black, Breathable Spandex (860)
- CONDOR Back Stp Vest, Unrated Orange/Red, Univ (53YL96)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25, 65451 (65451)
- MCR SAFETY Memphis Flex Seamless Nylon Knit Gloves, Small, Blue/Gray, PK12 (96731S)
- NAUTILUS SAFETY FOOTWEAR Size 9.5 SWITCH CT, MENS PR (N1340-9.5W)
- NAUTILUS SAFETY FOOTWEAR Size 10.5 SWITCH CT, MENS PR (N1340-10.5W)
- NAUTILUS SAFETY FOOTWEAR Size 7.5 STRATUS AT, MENS PR (N1911-7.5W)
- NAUTILUS SAFETY FOOTWEAR 8 Size Women's Athletic Shoe Alloy Work Shoe , Black (N1961)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 12, White, PR (1607-12W)
- NAUTILUS SAFETY FOOTWEAR Size 11 WESTSIDE ST, MENS PR (N1430-11W)
- REEBOK Size 11 Men's 6 in Work Boot Composite Work Boot, Brown/Black (RB7005)
- Nautilus Safety Footwear Foot Protection