Shop All Composite Toe Boots and Shoes
Nautilus Safety Footwear
Size 9.5 STRATUS SOFT TOE PR, WOMENS PR
Mfr # N4661-9.5W
Zoro # G809756631
product price: $83.49
/pr
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Soft
- Gender Women
- Color Black
- Size 9.5
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nautilus Safety Footwear
- MFR # N4661-9.5W
- Zoro # G809756631
- UPC # 617420155106
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | Wide |
Details
Item | Size 9.5 STRATUS SOFT TOE PR, WOMENS PR |
Toe Type | Soft |
Gender | Women |
Color | Black |
Waterproof | No |
Footwear Closure Type | Lace |
Midsole Material | EVA |
Insulated | No |
Standards | IC SD SR |
Outsole Material | Outsole Grade EVA, Rubber |
Upper Material | Textile, PU |
Liner Material | Textile |
Insole Material | PU Foam |
Description
Size 9.5 STRATUS SOFT TOE PR, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Xxxl Org Rainsuit (S63219.3X)
- REFRIGIWEAR Jacket Iron-Tuff Polar Jacket Navy 2Xl (0322RNAV2XL)
- SAS SAFETY Raven, Nitrile Disposable Gloves, Textured, 7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (SA66517)
- AIR PRODUCTS & CONTROLS Carbon Monoxide Duct Detector Kit (SL-701 KIT)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 11, White, PR (1607-11R)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 6, White, PR (1652-6R)
- NAUTILUS SAFETY FOOTWEAR Size 10.5 SWITCH CT, MENS PR (N1340-10.5W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 8, White, PR (1652-8W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, W, 10, White, PR (1652-10W)
- NAUTILUS SAFETY FOOTWEAR Size 9 URBAN AT, WOMENS PR (N1466-9W)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Athletic Hi-Top (GB00544 W 095)
- Nautilus Safety Footwear Foot Protection